Skip Content
EARPLUGS REUSE SMARTFIT W/CORD+CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS REUSE SMARTFIT W/CORD+CASE

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLSMF30
  • Mfr. Model # SMF30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.02 lbs

Product Details

SmartFit(R) reusable foam earplug delivers superior comfort and a truly individual fit. Advanced material uses body heat to adapt to the individual shape of each wearer's ear canal. HearPack(R) storage case and unique detachable cord system.

Technical Specs

  • Item SmartFit Earplugs
  • Ear Plug Color Orange
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 25 dB
  • Metal Detectable Yes
  • Ear Plug Size Universal
  • Series SmartFit(R)
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable
  • Cord/Band Material Nylon
  • Ear Plug Packaging Carrying Case
  • Ear Plug Shape Flanged
  • Cord/Band Color Blue
  • Ear Plug Material Soft Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list