Skip Content
EARPLUGS REUSE ROCKETS CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS REUSE ROCKETS CORDED

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6405
  • Mfr. Model # 6405
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.02 lbs

Product Details

Rockets(R) reusable earplugs, with cord, easy grip handle lets earplugs easily slip into the ear, air bubble in tip provides cushioned comfort, earplugs can be washed includes Pocket-Pak(R) carrying case. NRR 27. 1005 PVC free.

Technical Specs

  • Item Reusable Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Magenta
  • Series Rockets(R)
  • Standards ANSI S3.19-1975
  • Noise Reduction Rating NRR 27 dB
  • Green Environmental Attribute Does Not Contain PVC
  • Pairs Per Package 50
  • Ear Plug Size Universal
  • Metal Detectable No
  • Disposable/ Reusable Reusable
  • Cord/Band Color Purple
  • Ear Plug Packaging Carrying Case
  • Cord/Band Material Plastic
  • Ear Plug Shape Flanged
  • Ear Plug Material Rubber Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list