Skip Content
EARPLUGS REUSABLE UNCORDED COMETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS REUSABLE UNCORDED COMETS

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6490
  • Mfr. Model # 6490
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Comets(R) resuable earplugs uncorded, with soft flanges adjust to the ear canal to hold the plug in place. Convenient finger pocket makes plugs easy to insert. Bright green colour for easy compliance checks. 100% PVC free.

Technical Specs

  • Item Reusable Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Green
  • Metal Detectable No
  • Standards ANSI S3.19-1975
  • Noise Reduction Rating NRR 25 dB
  • Ear Plug Size Universal
  • Series Comets(R)
  • Pairs Per Package 50
  • Green Environmental Attribute Does Not Contain PVC
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Ear Plug Material Soft Plastic
  • Cord/Band Color Green
  • Ear Plug Packaging Bulk Box, Unwrapped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list