Skip Content
EARPLUGS REG YLW 33DB 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS REG YLW 33DB 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT312-1250
  • Mfr. Model # 312-1250
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.68 lbs

Product Details

E-A-Rsoft(TM) Yellow Neons(TM) regular size, uncorded in poly bag, NRR 33.

Technical Specs

  • Corded/Banded Without Cord
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Ear Plug Color Yellow
  • Item Uncorded Earplug
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR soft Yellow Neons
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list