EARPLUGS RE-USABLE NRR 21 25PR/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS RE-USABLE NRR 21 25PR/BOX

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELPELTIP1
  • Mfr. Model # PELTIP1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2501
  • Shipping Weight 0.329 lbs

Product Details

Hear plugs, plugs into lapel microphone audio jack for monitoring radio traffic in high noise environments. Two-way model is radio specific, please call for price and availability, NRR 21.

Technical Specs

  • Item Replacement Tips
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 21 dB
  • Pairs Per Package 25
  • Metal Detectable No
  • Corded/Banded Uncorded
  • Series Peltor Replacement Plug for HearPlug Models HTM06, 07, 08
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Box, Wrapped Pairs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list