EARPLUGS QUIET NO CORD 26NRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS QUIET NO CORD 26NRR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLQD1
  • Mfr. Model # QD1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.03 lbs

Product Details

Earplug quiet reusable foam earplug without cord, clear box.

Technical Specs

  • Corded/Banded Uncorded
  • Item Quiet Earplugs
  • Ear Plug Color Orange
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 26 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Quiet(R)
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Bell
  • Ear Plug Packaging Carrying Case
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list