Skip Content
EARPLUGS PUSHIN W/GRIP UNCORD 200/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS PUSHIN W/GRIP UNCORD 200/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT318-1008
  • Mfr. Model # 318-1008
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.6 lbs

Product Details

E-A-R(R) Push-Ins(TM) with Grip-Rings, Uncorded.

Technical Specs

  • Item Uncorded Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Yellow
  • Noise Reduction Rating NRR 30 dB
  • Pairs Per Package 200
  • Metal Detectable No
  • Ear Plug Size Universal
  • Standards CSA Class AL
  • Series 3M(TM) EAR(TM) PushIns Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list