EARPLUGS POD W/CRD ASST COL 100PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS POD W/CRD ASST COL 100PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1115
  • Mfr. Model # 311-1115
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.24 lbs

Product Details

E-A-R(R) Express(R) pod plugs with assorted color grips and cord, NRR 25dB, CSA class A(L), soft flexible grip.

Technical Specs

  • Corded/Banded Corded
  • Item Express Corded Earplugs
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 25 dB
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series EAR Express Pod Plugs(TM)
  • Disposable/ Reusable Reusable
  • Cord/Band Material Vinyl
  • Ear Plug Shape Pod
  • Cord/Band Color Assorted
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list