Skip Content
EARPLUGS POD W/CORD BLU GRI 100PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS POD W/CORD BLU GRI 100PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1114
  • Mfr. Model # 311-1114
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.01 lbs

Product Details

E-A-R(R) Express(R) pod plugs with blue grips and cord, NRR 25dB, CSA class A(L), soft flexible grip.

Technical Specs

  • Item Express Corded Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 25 dB
  • Metal Detectable No
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Series EAR Express Pod Plugs(TM)
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Pod
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list