EARPLUGS POD ASST COLOR GRI 100PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS POD ASST COLOR GRI 100PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT321-2200
  • Mfr. Model # 321-2200
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.715 lbs

Product Details

E-A-R(R) Express(R) pod plugs with assorted color grips, NRR 25dB, CSA class A(L), soft flexible grip.

Technical Specs

  • Corded/Banded Uncorded
  • Item Uncorded Earplugs
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 23 dB
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series 3M(TM) EAR(TM) Express Pod Plugs Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Shape Pod
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list