EARPLUGS NO CORD 3NRR 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS NO CORD 3NRR 200/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLL1
  • Mfr. Model # LL1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.9 lbs

Product Details

Earplugs, disposable foam LaserLite, no cord, magenta and yellow, NRR 32.

Technical Specs

  • Item Laser Lite Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange, Red
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 32 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Laser Lite(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list