Skip Content
EARPLUGS NO CORD 30NRR 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS NO CORD 30NRR 200/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLPF1
  • Mfr. Model # LPF1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2491
  • Shipping Weight 10.0 lbs

Product Details

Max-Lite disposable foam earplugs without Cord. Ideal for those with smaller ear canals. Noise reduction rating NRR 30 dB. Green colour. 200 pairs.

Technical Specs

  • Item Earplugs
  • Corded/Banded Without Cord
  • Ear Plug Color Green
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 30 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Max Lite(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Shape Bell
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list