Skip Content
Discontinued with Replacement
EARPLUGS MULTI-MAX NO CORD 100PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARPLUGS MULTI-MAX NO CORD 100PR/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMM1PB
  • Mfr. Model # MM1PB
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.84 lbs
Suggested Replacement Product
EARPLUGS MAXLITE PULP PAPRBG 100/BX

Your Price: NA

Product Details

MultiMax disposable earplugs. Two sizes in one plug, no cord, paper bag (100 pairs), noise reduction ratio NRR 33 dB.

Technical Specs

  • Item MultiMax Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange, Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 31 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Multi Max(R)
  • Ear Plug Shape Tapered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list