Skip Content
EARPLUGS MULTI-MAX 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MULTI-MAX 200/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMM1
  • Mfr. Model # MM1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 12.0 lbs

Product Details

MultiMax disposable earplugs. Two sizes in one plug, no cord, poly bag (200 pairs), noise reduction ratio NRR 33 dB.

Technical Specs

  • Item MultiMax Earplugs
  • Ear Plug Color Orange, Yellow
  • Corded/Banded Uncorded
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 31 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Multi Max(R)
  • Disposable/ Reusable Disposable
  • Pairs Per Package 200
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list