Skip Content
Discontinued with Replacement
EARPLUGS METAL DETECT NRR26 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARPLUGS METAL DETECT NRR26 100/BX

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP04TCD
  • Mfr. Model # FEP04TCD
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.13 lbs
Suggested Replacement Product
EARPLUGS METAL DET EXPRESS CRD 400/

Your Price: NA

Product Details

Metal detectable reusable earplugs with cord. Perfectly suited for the food and meat processing, pharmaceutical, and beverage manufacturing industries. Reusable, soft non allergenic design. Individually polybagged in pairs. Soft 4 flange design. NRR 32 dB. 100 per box.

Technical Specs

  • Corded/Banded Uncorded
  • Item Earplugs
  • Ear Plug Color Yellow, Red
  • Noise Reduction Rating NRR 32
  • Pairs Per Package 100
  • Metal Detectable Yes
  • Ear Plug Size Universal
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Shape Flanged
  • Ear Plug Material Rubber Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list