EARPLUGS METAL DETECT NRR2 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS METAL DETECT NRR2 100/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP03CD
  • Mfr. Model # FEP03CD
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.975 lbs

Product Details

Detectable, Disposable earplugs with cord. Made from light foam. Perfectly suited for the food and meat processing, pharmaceutical, and beverage manufacturing industries. Disposable for added hygiene. Each pair comes individually poly-bagged. NRR 26. Sold by box of 100 pairs.

Technical Specs

  • Corded/Banded Corded
  • Item Corded Earplugs
  • Ear Plug Color Blue
  • Noise Reduction Rating NRR 26
  • Metal Detectable Yes
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Cord/Band Color Blue
  • Cord/Band Material Vinyl
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list