Skip Content
EARPLUGS METAL DET,CORDED 200PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS METAL DET,CORDED 200PR/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-4101
  • Mfr. Model # 311-4101
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2493
  • Shipping Weight 2.2 lbs

Product Details

E-A-R classic plus metal detactable with cord disposable earplugs. CSA Class A(L), NRR33.

Technical Specs

  • Item Corded Earplugs
  • Ear Plug Color Yellow
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable Yes
  • Ear Plug Size Large
  • Series EAR Classic(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list