Skip Content
EARPLUGS MELLOWS UNCORDED 200 PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MELLOWS UNCORDED 200 PR/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6820
  • Mfr. Model # 6820
  • UNSPSC # 43191609
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.9 lbs

Product Details

Ear Plugs, Without Cord, Noise Reduction Rating NRR 30dB, Metal Detectable No, Size Universal, Shape Tapered, Plug Color Orange, Plug Material Polyurethane, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 200

Technical Specs

  • Ear Plug Color Orange
  • Corded/Banded Without Cord
  • Item Disposable Earplugs
  • Series Mellows(R)
  • Green Environmental Attribute Does Not Contain PVC
  • Standards ANSI S3.19-1974
  • Pairs Per Package 200
  • Ear Plug Size Universal
  • Metal Detectable No
  • Noise Reduction Rating NRR 30 dB
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list