Skip Content
EARPLUGS MELLOWS CORDED 100 PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MELLOWS CORDED 100 PR/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6840
  • Mfr. Model # 6840
  • UNSPSC # 43191609
  • CATALOGUE PAGE # 2491
  • Shipping Weight 1.0 lbs

Product Details

Ear Plugs, Corded, Noise Reduction Rating NRR 30dB, Metal Detectable No, Size Universal, Shape Tapered, Plug Color Orange, Plug Material Polyurethane, Cord Color Green, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 100

Technical Specs

  • Item Disposable Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Orange
  • Series Mellows(R)
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 30 dB
  • Metal Detectable No
  • Pairs Per Package 100
  • Green Environmental Attribute Does Not Contain PVC
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Cord/Band Color Green
  • Cord/Band Material Plastic
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list