!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUGS, DISPOSABLE, PU FOAM/PC, UNIVERSAL, CONTOURED-T, 30DB, CORDED, 100PR

EARPLUGS, DISPOSABLE, PU FOAM/PC, UNIVERSAL, CONTOURED-T, 30DB, CORDED, 100PR

HOWARD LEIGHT

EARPLUGS, DISPOSABLE, PU FOAM/PC, UNIVERSAL, CONTOURED-T, 30DB, CORDED, 100PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, DISPOSABLE, PU FOAM/PC, UNIVERSAL, CONTOURED-T, 30DB, CORDED, 100PR

EARPLUGS, DISPOSABLE, PU FOAM/PC, UNIVERSAL, CONTOURED-T, 30DB, CORDED, 100PR

HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.40 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HDLLPF30
  • Mfr. Model # LPF30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 1259
  • Shipping Weight 0.98 lbs

Product Details

These MAXIMUM LITE universal corded disposable earplugs are made of polyurethane foam and come in green. They have a yellow polycarbonate cord. The roll-down Contoured-T earplugs have a noise reduction rating of 30 decibels. There are 100 pairs, each in a plastic bag.

Technical Specs

  • Item Earplugs
  • Earplug Shape Contoured-T
  • Reusability Disposable
  • Earplug Size Universal
  • Earplug Packaging Bulk Box
  • Band Colour Yellow
  • Cord Material Polycarbonate
  • Cord Colour Yellow
  • Pairs per Package 100
  • Metal Detectable No
  • Compatible Manufacturer Model Number Not Applicable
  • Noise Reduction Rating 30 dB
  • Insertion Method Roll-Down
  • Cord Options Corded
  • Earplug Material Foam
  • Earplug Pair Pack Type Plastic Bag
  • Series Maximum Lite
  • Band Material Polycarbonate
  • Standards ANSI S3.19-1974 Tested
  • Earplug Colour Green
  • Compatible Grainger Part Number Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list