Skip Content
EARPLUGS MAX W/CRD PULP PAPR 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MAX W/CRD PULP PAPR 100/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMAX30PB
  • Mfr. Model # MAX30PB
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.2 lbs

Product Details

Max-Lite disposable foam earplugs with cord and paper bag. Ideal for those with smaller ear canals. Noise reduction rating NRR 30 dB. Green colour, sold by pair.

Technical Specs

  • Item Max Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Orange
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Max(R)
  • Ear Plug Shape Bell
  • Cord/Band Color Orange
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list