Skip Content
EARPLUGS MAX W/CORD 33NRR 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MAX W/CORD 33NRR 100/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMAX30
  • Mfr. Model # MAX30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.05 lbs

Product Details

Max disposable foam earplugs with cord feature smooth outer skin for maximum user comfort. Noise reduction ratio NRR 33 dB, orange colour, sold by pair.

Technical Specs

  • Item Max Earplugs
  • Series Max(R)
  • Ear Plug Color Orange
  • Corded/Banded Corded
  • Standards RoHS 2002/95/EC
  • Pairs Per Package 100
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Bell
  • Cord/Band Color Orange
  • Cord/Band Material PVC
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bag Wrapped Pair

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list