Skip Content
EARPLUGS MAX NO CORD 33NRR 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS MAX NO CORD 33NRR 200/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMAX1
  • Mfr. Model # MAX1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.65 lbs

Product Details

Max disposable foam earplugs without cord feature smooth outer skin for maximum user comfort. Noise reduction ratio NRR 33 dB, orange colour, 200 pairs.

Technical Specs

  • Corded/Banded Uncorded
  • Item Max Earplugs
  • Ear Plug Color Orange
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Pairs Per Package 200
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series Max(R)
  • Disposable/ Reusable Disposable
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Bell
  • Ear Plug Packaging Bag Wrapped Pair

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list