EARPLUGS,LS4 REFILL,200 /BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS,LS4 REFILL,200 /BG

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLFF-LS4
  • Mfr. Model # FF-LS4
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Ear Plug Color Orange
  • Standards ANSI S3.19-1974
  • Corded/Banded Uncorded
  • Noise Reduction Rating NRR 30
  • Pairs Per Package 200
  • Metal Detectable No
  • Ear Plug Size Universal
  • Item FirmFit Earplug
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list