EARPLUGS GRANDE DISP W/CORD 200PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS GRANDE DISP W/CORD 200PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1105
  • Mfr. Model # 311-1105
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.84 lbs

Product Details

E-A-R(R) classic poly bag plus(large) earplugs with cord helps to prevent loss and allows plugs to be stored around the neck when not in use. CSA Class A(L), NRR 29.

Technical Specs

  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Item Classic Corded Earplugs
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Ear Plug Size Large
  • Series EAR Classic(TM)
  • Disposable/ Reusable Disposable
  • Pairs Per Package 200
  • Ear Plug Shape Cylinder
  • Cord/Band Color Blue
  • Cord/Band Material Vinyl
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list