EARPLUGS GOIN GREEN CORDED 100PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS GOIN GREEN CORDED 100PR/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6622
  • Mfr. Model # 6622
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.09 lbs

Product Details

Goin' Green(R) earplugs, corded, NRR 33. 100% PVC free.

Technical Specs

  • Item Disposable Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Green
  • Series Goin' Green(R)
  • Standards ANSI S3.19-1974
  • Pairs Per Package 100
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Cord/Band Color Green
  • Cord/Band Material Plastic
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list