EARPLUGS FOAM W/CRD PAPER BG 75PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS FOAM W/CRD PAPER BG 75PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1110
  • Mfr. Model # 311-1110
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.55 lbs

Product Details

E-A-R(R) classic plug with cord helps to prevent loss and allows plugs to be stored around the neck when not in use. CSA Class A(L), NRR 29.

Technical Specs

  • Corded/Banded Corded
  • Item Classic Corded Earplug
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 29 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series EAR Classic(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Material Foam
  • Ear Plug Shape Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list