Skip Content
EARPLUGS FOAM POLY BAG 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS FOAM POLY BAG 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT312-1201
  • Mfr. Model # 312-1201
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.62 lbs

Product Details

E-A-R(R) classic poly bag regular earplugs are comfortable, non-irritating, washable, energy absorbing foam. Foam gradually expands and conforms to the size of any ear canal. CSA Class A(L), NRR 29.

Technical Specs

  • Item Uncorded Earplug
  • Corded/Banded Uncorded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 29 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series EAR Classic(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list