Skip Content
EARPLUGS FOAM 200 PAIRS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS FOAM 200 PAIRS/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP05
  • Mfr. Model # FEP05
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Uncorded Disposable Earplugs, Non-irritating ear plugs. Sold by box of 200 pairs. NRR Rating 29.

Technical Specs

  • Item Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Metal Detectable No
  • Noise Reduction Rating NRR 29
  • Ear Plug Size Universal
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list