EARPLUGS EARSOFT W/CRD 33DB 200PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS EARSOFT W/CRD 33DB 200PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1252
  • Mfr. Model # 311-1252
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.85 lbs

Product Details

E-A-Rsoft(TM) Yellow Neon Blasts(TM) regular size, corded in poly bag, NRR 33.

Technical Specs

  • Item Corded Earplugs
  • Standards CSA Class AL
  • Corded/Banded Corded
  • Ear Plug Color Orange, Yellow
  • Noise Reduction Rating NRR 29 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series EAR soft Yellow Neon Blasts(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Shape Tapered
  • Cord/Band Material Vinyl
  • Cord/Band Color Orange
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list