EARPLUGS EARSOFT W/CRD 33DB 200PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS EARSOFT W/CRD 33DB 200PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1250
  • Mfr. Model # 311-1250
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.45 lbs

Product Details

E-A-Rsoft(TM) Yellow Neons(TM) regular size, corded in poly bag, NRR 33.

Technical Specs

  • Ear Plug Color Yellow
  • Item Corded Earplugs
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series EAR soft Yellow Neon Blasts(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Reusable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Cord/Band Color Blue
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Tapered
  • Cord/Band Material Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list