Skip Content
EARPLUGS E.Z. FIT 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS E.Z. FIT 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT312-1208
  • Mfr. Model # 312-1208
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.9 lbs

Product Details

E-A-R(R) E-Z-fit(TM) plug uncorded, NRR 28.

Technical Specs

  • Ear Plug Color Yellow
  • Item Uncorded Earplug
  • Corded/Banded Uncorded
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 23 dB
  • Metal Detectable No
  • Ear Plug Size Small
  • Series EAR EZFit(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Bell
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list