EARPLUGS DISPOSABLE UNCORDED NRR29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS DISPOSABLE UNCORDED NRR29

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMTX1OR
  • Mfr. Model # MTX1OR
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.94 lbs

Product Details

Matrix(TM) disposable foam earplug without cord features a smooth outer skin and reduced diameter providing long-term comfort. Noise reduction ratio NRR 29dB, orange colour, 200 pairs.

Technical Specs

  • Item Matrix Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Standards CSA Class AL
  • Metal Detectable No
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 29 dB
  • Series Multi Max(R)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list