Skip Content
EARPLUGS DISPOSABLE UNCORDED NRR23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EARPLUGS DISPOSABLE UNCORDED NRR23

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMTX1BU
  • Mfr. Model # MTX1BU
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Matrix(TM) disposable foam earplug without cord features a smooth outer skin and reduced diameter providing long-term comfort. Noise reduction ratio NRR 23dB, blue colour, 200 pairs.

Technical Specs

  • Item Earplugs
  • Ear Plug Color Blue
  • Corded/Banded Uncorded
  • Noise Reduction Rating NRR 23 dB
  • Standards CSA class AL
  • Ear Plug Size Universal
  • Metal Detectable No
  • Ear Plug Material Foam
  • Ear Plug Shape Cylinder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list