Skip Content
EARPLUGS DETECTABLE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS DETECTABLE 100/BX

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLLT30
  • Mfr. Model # LT30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2493
  • Shipping Weight 9.52 lbs

Product Details

Laser Trak disposable detectable earplugs with cord. The first disposable metal detectable earplug. Ideal for food processing and other manufacturing environments where contaminates present a hazard. NRR 32 dB, blue and orange colour.

Technical Specs

  • Ear Plug Color Blue, Orange
  • Corded/Banded Corded
  • Item Laser Trak Earplugs
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 32 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Laser Trak(R)
  • Pairs Per Package 100
  • Disposable/ Reusable Disposable
  • Cord/Band Color Blue
  • Ear Plug Shape Contoured
  • Cord/Band Material Vinyl
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list