EARPLUGS CORDED FOAM 200 PAIRS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS CORDED FOAM 200 PAIRS/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP05C
  • Mfr. Model # FEP05C
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.43 lbs

Product Details

Corded Disposable Earplugs, Non-irritating ear plugs. Sold by box of 200 pairs. NRR Rating 29.

Technical Specs

  • Item Earplugs
  • Corded/Banded Corded
  • Noise Reduction Rating NRR 29
  • Ear Plug Color Orange
  • Metal Detectable No
  • Ear Plug Size Universal
  • Cord/Band Color Red
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam
  • Cord/Band Material Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list