Skip Content
EARPLUGS CONDOR 200 PR/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS CONDOR 200 PR/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP03
  • Mfr. Model # FEP03
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.0 lbs

Product Details

Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects buildup of dirt and moisture.

Technical Specs

  • Item Uncorded Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 32
  • Pairs Per Package 200
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Tapered

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list