EARPLUGS CLASSIC FOAM 200/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EARPLUGS CLASSIC FOAM 200/BOX

3M

Web Price : $41.80 / BOX

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT310-1001
  • Mfr. Model # 310-1001
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.4 lbs

Product Details

E-A-R(R) classic pillow pak regular earplugs are comfortable, non-irritating, washable, energy absorbing foam. Foam gradually expands and conforms to the size of any ear canal. CSA Class A(L), NRR 29.

Technical Specs

  • Item Classic Uncorded Earplug
  • Cord Options Uncorded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 29 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series Classic(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Ear Plug Packaging Pillow Pack
  • Ear Plug Material Foam
  • Insertion Method Roll-Down
  • Ear Plug Pair Pack Type Pillow Pack

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list