Skip Content
EARPLUGS CLASSIC DISPENSER BULK PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS CLASSIC DISPENSER BULK PKG

E-A-R

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT390-1000
  • Mfr. Model # 390-1000
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Ear Plug Color Yellow
  • Corded/Banded Uncorded
  • Item Uncorded Earplugs
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 29 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) Classic
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list