Skip Content
EARPLUGS CLASSIC CORDED 5PR/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARPLUGS CLASSIC CORDED 5PR/PK

AEARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTVP311-1101
  • Mfr. Model # VP311-1101
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.042 lbs

Technical Specs

  • Item Earplug
  • Standards CSA Class AL
  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Noise Reduction Rating NRR 29 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam
  • Ear Plug Packaging Vending Pack
  • Series E-A-R Classic / E-A-R Vending Packs
  • Disposable/ Reusable Disposable
  • Pairs Per Package 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list