Skip Content
EARPLUGS CL S/FIT 33 UNCORD 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS CL S/FIT 33 UNCORD 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT310-1008
  • Mfr. Model # 310-1008
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Earplug
  • Corded/Banded Uncorded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Ear Plug Size Large
  • Metal Detectable No
  • Series EAR Classic SuperFit(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list