Skip Content
EARPLUGS BANDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS BANDED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP12
  • Mfr. Model # FEP12
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2495
  • Shipping Weight 0.06 lbs

Product Details

Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects build-up of dirt and moisture.

Technical Specs

  • Item Earplugs
  • Corded/Banded Banded
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 25
  • Metal Detectable No
  • Ear Plug Size Universal
  • Ear Plug Shape Tapered
  • Cord/Band Color Black
  • Cord/Band Material Plastic
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list