Skip Content
EARPLUGS AMIGO DISP UNCORDED 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS AMIGO DISP UNCORDED 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT310-1103
  • Mfr. Model # 310-1103
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.01 lbs

Product Details

E-A-R(R) classic pillow pak small earplugs are comfortable, non-irritating, washable, energy absorbing foam. Foam gradually expands and conforms to the size of any ear canal. CSA Class A(L), NRR 29.

Technical Specs

  • Item Classic Uncorded Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 29 dB
  • Metal Detectable No
  • Ear Plug Size Small
  • Series Classic(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Cylinder
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list