Skip Content
EARPLUGS AIRSOFT W/CORD 27NRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS AIRSOFT W/CORD 27NRR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLDPAS30R
  • Mfr. Model # DPAS30R
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.01 lbs

Product Details

Earplug airsoft with red cord in a clear box. Highest rated reusable ear plug available. Soap and water wash for months of protection. ANSI S3. 19-1974 approved, NRR 27dB, blue colour.

Technical Specs

  • Ear Plug Color Blue
  • Corded/Banded Corded
  • Item AirSoft Earplugs
  • Series AirSoft(R)
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 27 dB
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Medium
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Cord/Band Color Red
  • Cord/Band Material Nylon
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Material Soft Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list