EARPLUGS 50 PLUGS NRR32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS 50 PLUGS NRR32

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP03-50P
  • Mfr. Model # FEP03-50P
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.01 lbs

Product Details

FEP03/FEP03C earplugs. Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects buildup of dirt and moisture. NRR 32. Uncorded.

Technical Specs

  • Item Earplugs
  • Ear Plug Color Orange
  • Corded/Banded Uncorded
  • Pairs Per Package 50
  • Noise Reduction Rating NRR 32
  • Metal Detectable No
  • Ear Plug Size Universal
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list