EARPLUG UNCORDED SPARKPLUG 200PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUG UNCORDED SPARKPLUG 200PR/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6604
  • Mfr. Model # 6604
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 0.9 lbs

Product Details

SparkPlugs(R) Multi-Coloured uncorded earplugs, NRR 33. 100% PVC free.

Technical Specs

  • Item Disposable Earplugs
  • Series SparkPlugs(R)
  • Ear Plug Color Multicolor
  • Corded/Banded Uncorded
  • Standards ANSI S3.19-1974
  • Pairs Per Package 200
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Wrapped Pairs
  • Cord/Band Color Turquoise
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list