Skip Content
EARPLUG STATION SPARKPLUGS 500PR/DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG STATION SPARKPLUGS 500PR/DI

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6645
  • Mfr. Model # 6645
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 2.35 lbs

Product Details

Sparkplugs(R) Plugstation(R) earplug dispenser, NRR 33, 500 pairs. 100% PVC free.

Technical Specs

  • Item Earplug Dispenser with 500 Pairs
  • Ear Plug Color Multicolor
  • Corded/Banded Uncorded
  • Series SparkPlugs(R)
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Pairs Per Package 500
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Material Soft Foam
  • Cord/Band Color Turquoise
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Dispenser
  • Includes Mounting Bracket, Template, Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list