Skip Content
EARPLUG STATION METEORS SM 250PR/DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG STATION METEORS SM 250PR/DI

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6634
  • Mfr. Model # 6634
  • UNSPSC # 43191609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Earplug Dispenser with 250 Pairs
  • Corded/Banded Uncorded
  • Series Meteors(R)
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
  • Noise Reduction Rating NRR 28 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Contoured
  • Ear Plug Packaging Dispenser
  • Ear Plug Material Soft Foam
  • Ear Plug Color Green
  • Pairs Per Package 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list