Skip Content
EARPLUG PUSH-INS UNCORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG PUSH-INS UNCORDED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT318-1000
  • Mfr. Model # 318-1000
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Ear Plug Color Yellow
  • Item Uncorded Earplugs
  • Corded/Banded Uncorded
  • Standards CSA Class AL
  • Pairs Per Package 100
  • Noise Reduction Rating NRR 23 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) PushIns Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Pod
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list