EARPLUG PUSH-IN UNCORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUG PUSH-IN UNCORDED

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLPLT1
  • Mfr. Model # PLT1
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Uncorded Pilot(TM) Multiple-Use Earplug. Long-wearing comfort and total control over your fit. Inserts easily into your ear. Soft, pearl-skinned Howard Leight polyurethane foam is resilient and easy to clean. Can be used serveral times. NRR Rating 26.

Technical Specs

  • Item Earplugs
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 26 dB
  • Series Multi Max(R)
  • Ear Plug Shape Bell
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Color Blue
  • Corded/Banded Uncorded
  • Metal Detectable No
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list